HBL500 and HBL750 Series Single Channel Metal Raceway

HBL500 and HBL750 Series Single Channel Metal Raceway

Bryant® HBL500 & HBL750 Metal Raceways Bryant® HBL500 & HBL750 Metal Raceways Are The Largest Single Channel, Low Profile Raceways In Their Class.

Raceways keep wires and cables safe and secure without being seen. Great for offices, cubicles and other environments that require large quantities of cabling to travel across large rooms. Metal raceways are used for datacom and oversized neutral applications. Accepts up to five Category 5e or three Category 6 cables in one channel. Available with 1-1/2" bend radius fittings for high speed Category 5e, 6 and 6A cables. Device Boxesare made with one-seam construction for a clean look. Rounded corners eliminate sharp edges. Handy screw for ease of installation. UL listed. CSA certified.


TYPE
  • TYPE
DIAMETER
  • DIAMETER
COLOR
  • COLOR
PART NUMBER
  • PART NUMBER

Showing 15 of 75 items Show All Items

COMPARE DIMENSIONS MANUFACTURERS
TYPE HEIGHT WIDTH DEPTH DIAMETER COLOR PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 75 items Show All Items