Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Clamps

Ground Clamps

Blackburn Ground Clamps Are Designed For Various Electrical Grounding And Bonding Applications.

Blackburn Ground Clamps are made of a variety of metals and alloys for long lasting durability. Wire ranges and package quantities vary per model. Intersystem Bonding is made of copper for greater conductivity. Features a two-piece clamp that mounts vertically or horizontally across the top of meter box without interfering with cover removal for ease of use. Includes steel clamps mechanically galvanized to ASTM B695 with stainless steel hardware for superior corrosion-resistance. Single, shallow and point bolt enables fast and easy installation. Dual steel points on slotted bracket ensure a positive ground connection. Wide Range Towers are designed for use with aluminum or copper conductors. Features a ribbed neck on bolt to prevent rotation during tightening for added reliability. May be used in aluminum or galvanized-steel cable tray. Conduit Hubs are made of a rugged cast-bronze threaded hub designed for use in conjunction with J clamps. Provides positive connection between rigid conduit and water system. Single Reference Grids offer a range-taking design that accepts #8 to #4 AWG grid wire. Fits 1 inch round and 3/4 inch square trade size support posts. Lay-in feature means no kinks or bends. Stamped steel, zinc-plated construction.


STYLE
  • STYLE
WIRE RANGE
  • WIRE RANGE
MATERIAL
  • MATERIAL
COMPARE
STYLE WIRE RANGE MATERIAL PACKAGE QUANTITY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.