Self-Locking Cable Ties

Self-Locking Cable Ties

Self-Locking Cable Ties Provide Up To 50% More Tensile Strength And 15% Larger Bundle Diameters Than Competitive Cable Ties.

Cable ties feature positive-locking teeth that are closely and evenly spaced on both sides of the head to provide increased strength and allow fine adjustments. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Patented one-piece injection-molded nylon plastic eliminates failure due to parts working loose or breaking off. Smooth, rounded edges make ties easy to handle and install without cutting hands. Tapered neck increases strength. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Natural or UV Resistant Black nylon.