Heavy-Duty Cable Ties

Heavy-Duty Cable Ties

Heavy-Duty Cable Ties Are Used For Keeping Cables And Cords Organized In Indoor And Outdoor Applications.

Heavy-Duty Cable Ties are made of heavy duty cable for long lasting durability. Patented DoubleLock® Design (on 120 lbs) ensures 50 percent greater tensile strength. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Tensile strengths are 120 lbs and 175 lbs. Colors are Natural and Ultraviolet Black. Thicknesses are 0.07" and 0.072". Lengths are 8", 12", 15", 18", 21", 24", 30", 36" and 48". Package quantities are 10, 25, 50 and 100.


COLOR
  • COLOR
LENGTH "
  • LENGTH "
TENSILE STRENGTH LB
  • TENSILE STRENGTH LB

Showing 15 of 62 items Show All Items

COMPARE
BRAND TYPE COLOR LENGTH " BUNDLE DIAMETER " TENSILE STRENGTH LB PKG QTY MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 62 items Show All Items
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
54.196.69.175:44