Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 21234, Write and Wrap Dispensers 3/4" x 1-7/8"

Rollover image to zoom in

Click image to enlarge

Morris Products 21234, Write and Wrap Dispensers 3/4" x 1-7/8"

Item #: WBB2091309

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.75
Product Information
Customer Review
Product Q&A
Morris Products 21234, Write and Wrap Dispensers 3/4" x 1-7/8"

Write and Wrap Dispensers 3/4"x1-7/8" - Write and Wrap Marker Dispenser makes marking wires fast and easy.

Write and Wrap Dispensers 3/4"x1-7/8" features include:

  • Pocket sized write and wrap disposable markers
  • Contains a roll of pre-cut self-laminating wire markers
  • Each marker has a white area available for legend inscription using a pen or pencil
  • After marking, simply pull back on the marker liner and the marker is dispensed
  • On application the transparent portion of the clear vinyl marker wraps around itself to protect the write on area
  • The marker adhesive is an aggressive acrylic that is impervious to oil and water
  • Service temperature from -40°F to 250°F (-40°C to 121°C)
  • Order Qty of 1 = 1 Dispenser


Product Specifications

    • MANUFACTURERS PART NUMBER21234
    • BRANDMorris Products
    • COLORWhite
    • MATERIALVinyl
    • LENGTH INCHES1-7/8 (4.76 cm)
    • WIDTH INCHES3/4 (1.91 cm)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.