Indoor/Outdoor Extension Cords - Single Outlet

Indoor/Outdoor Extension Cords - Single Outlet

Indoor/Outdoor Extension Cords - Single Outlet Can Be used For Indoor And Outdoor Electrical Needs.

Extension Cord Sets are double insulated and individually insulated conductors which are surrounded by an outside jacket with solid molded plugs to provide long lasting durability and user protection. Outer jacket will not mar floors or walls and is resistant to abrasion and deterioration from moisture and sunlight. Cord lengths range from up to 100 feet and voltage is 125. Wire Guages range from 12 to 16. Amps are 10, 13, 15.

The Following Models Usually Ship Same Day




CORD LENGTH FEET
  • CORD LENGTH FEET
GAUGE
  • GAUGE
AMPS
  • AMPS
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG. PART # CORD LENGTH FEET GAUGE AMPS CORD JACKET COLOR PKG QTY IMAGE MODEL QTY PRICE
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
54.146.214.8:46