Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Unison Model PS6 12V 8Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Unison Model PS6 12V 8Ah UPS Battery

Item #: WBB2153187

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.25
Product Information
Customer Review
Product Q&A
AJC® Unison Model PS6 12V 8Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Unison Model PS6 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • HEIGHT INCHES3.7 (9.4 cm)
    • LIMITED WARRANTY1 Year
    • LENGTH INCHES6 (15.24 cm)
    • DISTRIBUTOR PART NUMBERAJC-D8S-V-0-178427
    • VOLTAGE12
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERModel PS6
    • BRANDAJC® Battery
    • AMPS8
    • PACKAGE QUANTITY1
    • WEIGHT LBS5.1 (2.32 kg)
    • FOR USE WITHUnison
    • TERMINALSF1
    • WIDTH INCHES2.6 (6.6 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.