AJC® US Traffic PBM-1250 12V 75Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® US Traffic PBM-1250 12V 75Ah UPS Battery

Item #: WBB2153341

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $204.95
Product Information
Customer Review
Product Q&A
AJC® US Traffic PBM-1250 12V 75Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a US Traffic UPS Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.7 inches
  • Height: 8.7 inches
  • Total Height with Terminals: 9.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LENGTH INCHES10 (25.4 cm)
    • VOLTAGE12
    • WEIGHT LBS49.1 (22.32 kg)
    • WIDTH INCHES6 (15.24 cm)
    • FOR USE WITHUS Traffic
    • HEIGHT INCHES8 (20.32 cm)
    • BRANDAJC® Battery
    • DISTRIBUTOR PART NUMBERAJC-D75S-I-0-163335
    • TERMINALSNB
    • MANUFACTURERS PART NUMBERPBM-1250
    • TYPESealed Lead Acid (AGM) (VRLA)
    • AMPS75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed