Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Parasystems Minuteman 1600 12V 26Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Parasystems Minuteman 1600 12V 26Ah UPS Battery

Item #: WBB2154559

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
AJC® Parasystems Minuteman 1600 12V 26Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Parasystems Minuteman 1600 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 26Ah (26000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6.9 inches
  • Width: 6.5 inches
  • Height: 5 inches
  • Total Height with Terminals: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • VOLTAGE12
    • MANUFACTURERS PART NUMBER1600
    • WEIGHT LBS18.7 (8.5 kg)
    • AMPS26
    • TYPESealed Lead Acid (AGM) (VRLA)
    • WIDTH INCHES6.5 (16.51 cm)
    • LENGTH INCHES6.9 (17.53 cm)
    • BRANDAJC® Battery
    • DISTRIBUTOR PART NUMBERAJC-D26S-B-0-175737
    • TERMINALSNB
    • FOR USE WITHPara Systems Minuteman
    • HEIGHT INCHES5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.