Industrial Grade Single and Duplex Receptacles

Industrial Grade Single and Duplex Receptacles

Featuring Bryant® and Leviton® Products

Industrial Grade Receptacles Offer Maximum Strength & Security.


Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Heavy duty wrap-around steel yoke is locked in for superior strength. Approved for CU wire only, maximum 10AWG. Back wire ground clamp offers quick wiring. Cover includes a labeling surface for marking circuits. Features a one-piece grounding system with an integral self-grounding strap. UL listed. CSA certified.


BRAND
  • BRAND
AMPERAGE
  • AMPERAGE
VOLTAGE
  • VOLTAGE
NEMA
  • NEMA
COLOR
  • COLOR
COMPARE
BRAND MFG. PART # AMPERAGE VOLTAGE NEMA TYPE COLOR IMAGE MODEL QTY PRICE
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
54.234.0.2:46