Bryant® QuadPlex® Standard & Hospital Grade Receptacles

Bryant® QuadPlex® Standard & Hospital Grade Receptacles

Brytant® QuadPlex® Receptacles Mount Directly To 4" Square Or Octagon Boxes.

Rugged Lexan® construction. Can be retrofitted to 1 and 2-gang device boxes, 4" square boxes with mud rings or 4-11/16" square boxes with easy-to-install adapter plates. Accepts 4 straight or molded angle plugs. Large #8 brass binding head terminal screws that accept up to #12 solid or stranded wire. Approved for CU wire only. Heavy duty triple-wipe, high performance brass line contacts with double-wipe grounding contacts. Meets NEC standards. UL listed. CSA certified.


AMPERAGE
  • AMPERAGE
NEMA
  • NEMA
COLOR
  • COLOR
COMPARE
MFG. PART # AMPERAGE VOLTAGE NEMA COLOR IMAGE MODEL QTY PRICE
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
54.145.122.109:46