Bryant® Combination Duplex Receptacles

Bryant® Combination Duplex Receptacles

Bryant® Combination Duplex Receptacles Offer Two Separate Types Of Receptacles In One Panel For Various Work Applications.

Full face wraparound design is molded of high impact, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for maximum strength. Double plated nickel and brass yoke resists corrosion. One-piece triple-wipe brass line contacts. Brass terminal screws accept up to #10 wires. Approved for CU wire only. Double-wipe brass grounding contacts. UL listed.


COMPARE
MFG. PART # AMPERAGE VOLTAGE NEMA COLOR IMAGE MODEL QTY PRICE
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
54.196.17.157:44