Bryant® Elastomeric Straight Blade Plugs And Connectors

Bryant® Elastomeric Straight Blade Plugs And Connectors

Bryant® Elastomeric Plugs And Connectors Are Available In Watertight And Dust-Tight Styles.

Rugged PBT interiors provide excellent resistance to moisture and extreme temperatures, as well as, dust particles. Includes stainless steel captive assembly screws. Meets OSHA requirements. CSA certified. UL listed. Watertight Models are made using high visibility yellow thermoplastic elastomeric housing that meets NEC requirements for wet and damp locations. Tongue and groove plug to connector sealing system for optimum protection. Nickel-plated contacts and blades. Individual neoprene bushings provide water-tight sealing. Keyed body and cover for proper alignment. Dust-Tight Models are made with one-piece molded elastomeric cover with integral dust seal. Withstands high impact, corrosion, oil and solvents. Free floating strain relief centers cord automatically. Tapered ergonomic body style reduces cord snags. Solid brass blades and contacts.


COMPARE
MFG. PART # TYPE AMPERAGE VOLTAGE NEMA COLOR IMAGE MODEL QTY PRICE
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
54.242.94.204:46