Leviton Residential Grade Decora Receptacles

Leviton Residential Grade Decora Receptacles

Leviton Residential Grade Decora Receptacles Are Used For Residential Electrical Applications.

Leviton Residential Grade Decora Receptacles are made of heavy-gauge zinc-plated steel for long lasting durability. Terminal screws accept up to No, 12 AWG Cooper or copper-clad wire. Quick wire push-in terminals accept No. 14 AWG solid cooper wire only. Double-wipe power contacts for reliable conductivity and plug retention. Duplex, 2-pole, 3-wire. 125V. Limited Two-Year warranty. Available colors are Brown, Ebony, Almond, Ivory, White, Light Almond and Black.


COMPARE MANUFACTURERS
NEMA TYPE POLES AND WIRES VOLTS PART # COLOR IMAGE MODEL QTY PRICE