Bryant® Hospital Grade Duplex GFCI Receptacles

Bryant® Hospital Grade Duplex GFCI Receptacles

Bryant® Hospital Grade Receptacles Are Tamper & Weather Resistant For Safety.

Used for schools, pediatric facilities, lobbies and day-care centers. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base are made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.


COMPARE
MFG. PART # VOLTS AMPS CONTACT TYPE NEMA COLOR IMAGE MODEL QTY PRICE
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
50.19.34.255:44