C-Clamps

C-Clamps

C-Clamps Securely Attach Hanger Rods To The Bottom Flange Of Beams.

C-Clamps are solidly made of Carbon Steel, Ductile Iron, MalIeable Iron and Stainless Steel for solid, long lasting durability. Available to fit 4", 5' and 6" maximum pipe size and 400 to 630 lb. maximum load. Ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam.


CONSTRUCTION
  • CONSTRUCTION
MAX PIPE SIZE
  • MAX PIPE SIZE
COMPARE
CONSTRUCTION MAX PIPE SIZE MAX LOAD LBS. SET SCREW WEIGHT IMAGE MODEL QTY PRICE
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
54.156.32.80:44