Century F268, Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

Century F268, Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

Item #: WBB244739

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $626.00 ea.
4+ $620.00 ea.
Product Information
Customer Review
Product Q&A
Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

  • Automatic Reset Overload Protector
  • Class B Insulated
  • Cushion Base and Special 8.75 Eared Bracket or Flange
  • Direct Drive Open
  • Double-Sealed Ball Bearings
  • Reversible
  • Split Phase
  • 60°C Ambient Temperature

Product Specifications

    • AMPS--
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1800
    • FRAME56Y
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • LENGTH INCHES10-3/5 (26.92 cm)
    • LENGTH LESS SHAFT INCHES--
    • MANUFACTURERS PART NUMBERF268
    • ROTATIONReversible
    • VOLTAGE100-115/200-230
    • OVERLOADAutomatic
    • MOUNT TYPEEared Bracket
    • SPEEDS1
    • DIAMETER INCHES6-1/2 (16.51 cm)
    • SHAFT DIMENSION INCHES5/8 x 3.94
    • SHAFT DIAMETER INCHES5/8 (1.59 cm)
    • SHAFT LENGTH INCHES4 (10.16 cm)
    • RPM1800
    • SHAFT TYPESingle
    • ENCLOSURE TYPEOpen
    • SERVICE FACTOR1.00