3.3 Inch Diameter Shaded Pole Draft Inducer Motors

3.3 Inch Diameter Shaded Pole Draft Inducer Motors

Shaded pole draft inducer motors provide up to 3000 RPM using single phase, 1-speed operation. Automatic overload protection offers safety that maintains long life. Open enclosure. 60 Hz. Available in Sleeve bearing or Ball Bearing motor types.


H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
SHAFT"
  • SHAFT"
LENGTH LESS SHAFT"
  • LENGTH LESS SHAFT"
BEARINGS
  • BEARINGS
COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
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
54.167.29.208:46