5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors

5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors

Outdoor Condenser Fan Motors Are Designed For Use With 370V Capacitors.

Condenser fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor is totally enclosed and features automatic overload protection for safety and long life. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 60°C. Ball bearing motor offer reversible rotation. 48 Frame. Includes extended thru-bolts and rheem mounting holes for installation. 60 Hz. 36”L lead. 208-230V.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" LEAD LENGTH" CAPACITOR IMAGE MODEL QTY 1 - 5 6 +
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
54.144.6.40:46