Heatmaster Fan Canopy Motor

Heatmaster Fan Canopy Motor

HeatMaster Canopy Motor Features A Unique Fan Canopy Design With Vertical Shaft Up.

HeatMaster motor features UL/CSA approved Class F insulation that withstands max ambient temperature of 158°F. Energy efficient permanent split capacitor (PSC) motor with 3-phase design. 48 frame totally enclosed motor with single speed operation. Double sealed ball bearing motor. 60 Hz. UL listed. CSA recognized. 2 Year Limited Warranty.


COMPARE PRICE EACH
BRAND PART NUMBER HP RPM VOLTS IMAGE MODEL QTY 1 - 5 6 +
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
54.227.48.147:46