3.3 Inch Diameter Direct Replacement Motors

3.3 Inch Diameter Direct Replacement Motors

These 3.3 Inch Diameter Motors Are Used For Replacing Old, Overheated Motors.

3.3" motors feature automatic overload protection for long life. Stud and bracket mounting for installation. 60 Hz, single phase sleeve bearing motor with open enclosure provides high CFM with 1-speed operation.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
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
23.20.192.147:46