Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance F7416-66 LED Wall Pack Prismatic Lens, 5000 Lumens, 4000K, IP65 Rated, Wet Location Rated

Rollover image to zoom in

Click image to enlarge

Luminance F7416-66 LED Wall Pack Prismatic Lens, 5000 Lumens, 4000K, IP65 Rated, Wet Location Rated

Item #: WBB2137467

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $244.95
Product Information
Customer Review
Product Q&A
Luminance F7416-66 LED Wall Pack Prismatic Lens, 5000 Lumens, 4000K, IP65 Rated, Wet Location Rated

The Sunset LED Lighting flood light is available with energy efficient, long lasting and high output LED technology. The dependable die cast aluminum housing with bronze powder coat finish provides lasting durability. The Prismatic Clear glass lens is designed to amplify superior lighting distribution for outdoor areas such as driveways, parking areas, loading areas and car ports. It is powerful and energy efficient at the same time while saving in energy costs. Offers 50,000 Hours of service life. All Sunset LED Fixtures are covered by a 5 Year Warranty.

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLuminance
    • CRI75
    • LUMENS5000
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • COLOR FINISHBronze
    • WIDTH INCHES9.25 (23.5 cm)
    • WARRANTY5
    • LAMP TYPELED
    • WATTAGE60
    • METAL HALIDE EQUIVALENT WATTAGE150
    • INPUT CURRENT0.50
    • COLOR RENDERING INDEX75
    • MANUFACTURERS PART NUMBERF7416-66
    • COLOR TEMPERATURE4000
    • DESCRIPTIONLED Wall Pack Prismatic Lens, IP65 Rated, Wet Location Rated
    • AVERAGE LIFE HOURS50000
    • HEIGHT INCHES14.25 (36.2 cm)
    • LENGTH INCHES9.25 (23.5 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.