Water Resistant Fluorescent Tube Lights

Water Resistant Fluorescent Tube Lights

Water Resistant Fluorescent Tube Lights Are Used For Targeted Illumination On Machines Or Small Work Spaces.

Fluorescent tube lights are available with a polycarbonate or glass tube. Polycarbonate tube is shatter resistant. Glass tube is scratch and chemical resistant. Resistant to water, oil or coolant spray and dusty atmospheres. Stainless steel mounting hardware and bulb are included. Lights With Cords include an 8’L power cord with NEMA 5-15 plug. Lights With Internal Ballast include a field convertible 8’L, 120V power cord. Available in a variety of lengths. UL listed for NEMA type 13 applications. ETL certified. 1 Year Limited Warranty.


COMPARE
DESCRIPTION TUBE L" WATTS VOLTS LUMENS TUBE MATERIAL IMAGE MODEL QTY PRICE
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
54.80.41.172:44