Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straits Lighting 17100047 LED Retrofit Kit, 90/295V, 75W, 5500K, 7100 Lumens, 7" x 7" x 1"

Rollover image to zoom in

Click image to enlarge

Straits Lighting 17100047 LED Retrofit Kit, 90/295V, 75W, 5500K, 7100 Lumens, 7" x 7" x 1"

Item #: WBB1811949

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Product Q&A
Straits Lighting 17100047 LED Retrofit Kit, 90/295V, 75W, 5500K, 7100 Lumens, 7" x 7" x 1"

  • LED Retrofit Kit
  • Designed to retrofit into any HID and HPS fixture
  • Enhanced lighting performance
  • Enhanced efficiency for greater savings (up to 80%)
  • No hazardous mercury
  • Glass free solution for safe use
  • Custom fabricated brackets & plates allow easy plug & play installation
  • Widely used in street light fixtures, high bay fixtures, shoebox fixtures, wall pack fixtures, canopy fixtures, flood lights, etc.
  • CREE LED chips
  • No UV emissions or IR radiation
  • Dark Sky Compliant
  • Instant on
  • Magnetic levitation fan technology dissipates heats instantly
  • Industry
  • leading thermal management
  • Active & passive heat sink
  • 70,000 hour rated lifespan
  • 6 year warranty
  • ETL Certified
  • DLC Certified

Product Specifications

    • AVG. LIFE HOURS70000
    • BASE TYPEE39
    • BRANDThe Straits Lighting Company
    • LUMENS7100
    • TYPELED Light
    • MOUNTING TYPERecessed
    • BEAM ANGLE120
    • WATTAGE75
    • VOLTAGE90/295
    • BALLAST TYPEExternal
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHSilver Metallic
    • WIDTH INCHES7 (17.78 cm)
    • LENGTH INCHES7 (17.78 cm)
    • FINISHClear
    • LAMP CODE1
    • SHAPERetrofit Kit

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.