Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia STL4 48L EZ1 LP840, LED 4' Wrap, 50W, 4800 Lumens

Rollover image to zoom in

Click image to enlarge

Lithonia STL4 48L EZ1 LP840, LED 4' Wrap, 50W, 4800 Lumens

Item #: WBB1599903

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $433.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting STL4 48L EZ1 LP840, LED 4' Wrap, 50W, 4800 Lumens

STL Combines digital LED Lighting and controls technologies with high performance optical design to offer the most advanced surface-mount luminaire for general ambiet lighting application. High-efficacy light engine delivers long life and excellent color, ensuring a superior quality lighting installation that is highly efficient and sustainable.

Product Specifications

    • BRANDLithonia Lighting
    • CRI82
    • LUMENS4800
    • MANUFACTURER PART NUMBERSTL4 48L EZ1 LP840
    • PACKAGE QUANTITY1
    • TYPELED 4' Wrap
    • AVERAGE LIFE HOURS50000
    • COLOR TEMPERATURE4000
    • VOLTAGE120/277
    • WATTAGE50
    • HEIGHT INCHES3-13/16 (9.68 cm)
    • WIDTH INCHES10-3/16 (25.88 cm)
    • ITEM DESCRIPTIONVolumetric Wraparound Surface Mount Ceiling Light
    • LENGTH FEET4 (1.22 m)
    • LENGTH INCHES10-3/16 (25.88 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.