Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery

Lithonia LQC 1 R EL N Quantum Red Exit w/ Battery

Item #: WBB547844

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $126.95
Product Information
Customer Review
Product Q&A
Quantum Red Exit w/ Battery

Intended Use:
Ideal for applications requiring general-purpose emergency lighting exit sign.

Features:

Listings:
UL Listed. Meets UL924. Damp location listing 50° to 104°F (10° to 40°C) standard.

Construction:
Die-cast aluminum construction - compact housing. Brushed aluminum faceplate with matte black electrostatic polymeric trim. Clear lacquer finish on brushed face inhibits fingerprints and other surface contaminants. Also available in white housing and face. Fully overlapping light seal prevents light leaks. Universal direction chevron knockouts are concealed and easily removed. Provisions for conduit entry and pendant mounting. U.S. Patent No. 5,739,639. Other patents pending. Expected LED life of more than 10 years. Universal (top, end or back) mounting. Completely concealed, easily removed mounting knockouts and hole plugs. No exposed hardware. Die-cast aluminum canopy provided. Faceplate accessory kit available for one-face to two-face field conversion. Dual-voltage input capability 120 or 277 VAC. Emergency models provided with test-switch, status indicator and a battery that automatically recharges when normal power is restored. Emergency models provided with maintenance-free, sealed nickel-cadmium battery to provide 90 minutes of emergency power if necessary.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBERLQC 1 R EL N
    • VOLTS120/277
    • WATTS--
    • TYPEQuantum® Series Die-Cast LED Exit Signs
    • DESCRIPTIONQuantum® Series Die-Cast LED Exit Signs
    • PRODUCT GROUPEmergency
    • FAMILYLQC
    • OPTIONS120/277 VAC input with nickel-cadmium batter back up
    • SERIESLQC
    • CI CODE109PV3
    • DEPTH INCHES--
    • WEIGHT LBS4.6 (2.09 kg)
    • NUMBER OF FACES1
    • COLOR FINISHMatte black, brushed aluminum face
    • WIDTH INCHES2 (5.08 cm)
    • LENGTH INCHES11.75 (29.85 cm)
    • HEIGHT INCHES8.75 (22.23 cm)