Powermate PC0497000 Portable Generator W/Honda Engine, 120/240V, 8750W, Recoil Start

Rollover image to zoom in

Click image to enlarge

Powermate PC0497000 Portable Generator W/Honda Engine, 120/240V, 8750W, Recoil Start

Item #: WBB1764531

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,915.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Powermate PC0497000 Portable Generator W/Honda Engine, 120/240V, 8750W, Recoil Start

7000 Watt Generator is great for home backup situations or power at a jobsite. It features an easy-starting Honda GX 389 CC OHV gas engine with low-oil shutdown protection. The 8 gallon gas tank with fuel gauge provides up to 12.4 hours run time @ 50% load. The control panel includes (4) 120V outlets, (1)120/240V twistlock outlet, and circuit breaker protection. It is equipped with 10" Flat-Free wheels and dual folding handles for convenient portability.

Product Specifications

    • BRANDPowermate
    • MANUFACTURERS PART NUMBERPC0497000
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS7000
    • STARTING WATTS8750
    • RATED AMPS66/33
    • VOLTAGE120/240
    • HERTZ (HZ)60
    • OUTLETS5
    • OUTLET TYPE2-120V 20A Duplex; 1-120V/240V 30A Twist Lock
    • COVERED OUTLETSNo
    • FUEL TANK GALLONS8 (30.28 l)
    • FUEL GAUGEYes
    • RUN TIME HOURS12.4 (1/2 Load)
    • HOUR METERNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEOHV
    • ENGINE DISPLACEMENT (CC)389
    • ENGINE LUBRICATIONSplash Sump
    • CONSTRUCTIONSteel
    • FRAME TUBING1.25" Round
    • HANDLE STYLEFolding/Locking
    • WHEELS10" Flat Free
    • WEIGHT LBS199 (90.45 kg)
    • LENGTH INCHES31.3 (79.5 cm)
    • WIDTH INCHES20.9 (53.09 cm)
    • HEIGHT INCHES24.3 (61.72 cm)
    • COLOR FINISHRed/Black
    • APPROVALEPA/CSA
    • LIMITED WARRANTY YEARS3
    • DECIBELS (DBA)76

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is country of origin???

Question Asked By: Ron , Rock Hill,SC , September 28, 2011

+ View 1 Answer

Answer This Question

do you sell a cover for this or does it come with a cover

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result