Class RK1 250V

Class RK1 250V

Ferraz Shawmut RK1 Fuses Provide Protection To Existing Mains, Feeders And Branch Circuits Serving Motor And Non-Motor Loads.

Ferraz Shawmut RK1 Fuses are made with brass end caps for cooler operation and superior performance. Features a visual open fuse indicator for ease of use. Easy 2-to-1 selectivity eliminates nuisance shut downs and black outs for increased versatility. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant recognition for added safety. Metal embossed date and catalog number for easier traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High grade silica filler ensures fast arc quenching for added reliability. Time delay. Voltage is 250V. Amperages vary per model. UL recognized. RoHS compliant.


PART #
  • PART #
AMPERAGE
  • AMPERAGE
COMPARE
PART # BRAND RATING VOLTAGE AMPERAGE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.166.154:46