Total Zone System Kits

Total Zone System Kits

Honeywell TrueZone® System Kits Provide The Benefit Of Even Temperature Control With The Ease Of Application And Maximum Flexibility.

All kits include a zone panel, transformer and discharge air temperature sensor. Works with virtually any brand equipment for zone control of conventional, heat pump or dual fuel systems. Push-in terminal blocks wire in half the time as compared to screw terminals. 8" wide panels can be mounted on the return duct, studs or wall next to the system. Wires can be run on the side, top, bottom or backside of the panel. LEDs indicate which zones are calling, if it's for heating or cooling and when the emergency heat is on. Reduces blower speed in cooling when one zone is calling. Downstages equipment when discharge air temperature is near the limit or shuts down. YHZ kits include everything you need for a two zone wireless zoning system except dampers.


COMPARE MANUFACTURERS
ZONE QTY. STAGES PART # IMAGE MODEL QTY PRICE
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
54.167.211.58:46