Supco SL2690 Thermostat Open 47°F Close 22°F

Supco SL2690 Thermostat Open 47°F Close 22°F

Item #: WBB1642411

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.25
Product Information
Customer Review
Product Q&A
SupcoSL2690 Thermostat Open 47°F Close 22°F

The SL series line of exact replacement heavy-duty sealed bimetal disc controls meets the higher electrical requirements of commercial applications. Can handle electrical loads up to 25 amps at 120/240VAC.

Features:
  • 42" leads
  • Metal case
  • Rated 10A/120V, 5A/240V
  • Sealed construction provides moisture resistance for moisture prone environments
  • High-speed contact separation ensures long contact life
  • UL® recognized
  • CSA approved


Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1 (2.54 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • WEIGHT LBS0.07 (.03 kg)
    • TEMPERATURE - CONTROL RANGE °F22 to 47
    • APPLICATIONHVAC/R - Appliance
    • DESCRIPTIONThermostat
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSL2690
    • MOUNTClip Around Tube
    • ITEM DESCRIPTIONGeneral Purpose Thermostat Opens 47°F and Closes 22°F