Honeywell Electronic Fan Timer W/ Adjustable Heat Fan On Off Fixed 0 Sec Cool Fan On Off ST9103A1002

Honeywell Electronic Fan Timer W/ Adjustable Heat Fan On Off Fixed 0 Sec Cool Fan On Off ST9103A1002

Item #: WBB394355

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Customer Review
Product Q&A
Electronic Fan Timer W/ Adjustable Heat Fan On Off Fixed 0 Sec Cool Fan On Off

Made of carbon steel for long lasting durability. Control provides central wiring point for most electrical components in furnace. Monitors thermostat for heat, cool and fan demand for oil. Runs oil burner primary control and up to two-speed circulating fans, as required. Monitors limit switch string, which energizes circulating fan whenever limit switch opens. Hertz is 60. Gas valve is -40-150°F.

Product Specifications

    • BRANDHoneywell
    • HERTZ60
    • APPLICATIONA single circuit board providing combustion air blower control, two speed circul
    • DESCRIPTIONElectronic Fan Timer
    • GAS VALVE-40-150°F
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERST9103A1002

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed