EMT Offset & Set Screw Connectors & Couplings

EMT Offset & Set Screw Connectors & Couplings

EMT Offset & Set Screw Connectors And Couplings Are Used For Connecting EMT Conduits To An Enclosure Or To One Another In Dry Locations.

Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated for corrosion protection. Ensures mechanical protection for raceways. 1/2” to 2” trade sizes may be installed using a slotted, Phillips or Robertson head screwdriver. 2-1/2” to 4” trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. Suitable for applications above 600V.


FITTING TYPE
  • FITTING TYPE
NSULATION
  • NSULATION
TRADE SIZE INCHES
  • TRADE SIZE INCHES
COMPARE MANUFACTURERS
FITTING TYPE NSULATION TRADE SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH
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
54.162.111.61:44