Gardner Bender Powered Conduit Benders

Gardner Bender Powered Conduit Benders

Gardner Bender Powered Conduit Benders For Heavy Duty Projects.

Gardner Bender Powered Conduit Benders come in a variety of mechanical and electrical models, all solidy constructed for long lasting dependability. Cycloner™ Conduit Bender has ability to make repeatable bends at the same degree. Horizontal and vertical positions that allow the unit to create accurate offset bends. Four-wheels increase mobility. Low-volt (95), high-volt (132) automatic shut-off helps protect electrical components from voltage fluctuations. Sidewinder™ Conduit Benders come in Mechanical or Electrical types. Mechanical types have shoe lock that slips into place and removes easily for quick change-outs. Can be bolted onto workbench or truck bed for unparalleled flexibility. 0 to 90 bend indicator built into the frame shows bend angle while bending. Double-dog ratchet prevents shoe spring-back during bends; allows fast release after bending. Interchangeable shoes adapt single bender frame to cover widest range of conduit types.


COMPARE
DESCRIPTION TYPE CONDUIT SIZE PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.107.244:46