Gardner Bender Hydraulic Benders

Gardner Bender Hydraulic Benders

Gardner Bender Hydraulic Benders Are Used For Quick And Precise Bending Applications.

Gardner Bender Hydraulic Benders are made of high-grade aluminum for long lasting durability and dependability. Various models are available for particular use or application.Hydraulic One-Shot Benders bend 1/2 to 2 inch rigid steel or rigid aluminum conduit andHydraulic One-Shot/Sweep Benders bends 1-1/4 to 4 inch rigid steel and rigid aluminum conduit in one shot and 5 inch sweep.Hydraulic Sweep Benders bends 1/4 to 4 inch rigid steel or rigid aluminum conduit sweep/segmental.Ultra Eegor™ Hydraulic Benders have 30 ton, 28 inch stroke cylinder that can make a 90 bend with one pass. Double-acting cylinder for rapid retraction. Improved shoes and follow bars to reduce conduit kinking during bending. Hydraulic power ensures the smoothest bends without deformations to the conduit. Angle markings on frame ensure easy and accurate bending. All models are available withNo Pump, Hand Pump or Electric Pump options. Durable metal job box and optic angle gauge for quick references of bend progression also included.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
CONDUIT SIZE
  • CONDUIT SIZE
PART NUMBER
  • PART NUMBER
COMPARE
DESCRIPTION TYPE CONDUIT SIZE PART NUMBER IMAGE MODEL QTY PRICE