Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kobi Electric K6L4 LED PAR38 Indoor Narror Flood Light, 120V, 16W, 3000CCT, 1100 Lumens, 85 CRI - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

Kobi Electric K6L4 LED PAR38 Indoor Narror Flood Light, 120V, 16W, 3000CCT, 1100 Lumens, 85 CRI - Pkg Qty 24

Item #: WBB1741739

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.80 each

Sold in packages of 24

Price: $187.20
Product Information
Customer Review
Product Q&A
Kobi Electric K6L4 LED PAR38 Indoor Narror Flood Light, 120V, 16W, 3000CCT, 1100 Lumens, 85 CRI

Features:
  • Ideal for track lighting
  • -1100 lumens-
  • Dimmable when using approved Lurton C L series of dimmer switches
  • Warm Color Temp

Truly replicates the form and function of a standard Par 40 bulb, producing 1100 lumens of warm light proven to boost energy and enhance performance. 80% reduced operating costs. Dimmable to 10% on most dimmers - See manufacturer website for approved Dimmers list. Maintenance free operation - lasts much longer than conventional lighting. UL Listed - contains no mercury. Shatterproof. No UV/IR. Designed by KOBI in Texas to deliver maximum value at an affordable price. We stand behind our products with a 5 year manufacturer's warranty - if you are less than completely satisfied, we will make it right.

Product Specifications

    • LENGTH INCHES5.1 (12.95 cm)
    • WIDTH INCHES4.7 (11.94 cm)
    • HEIGHT INCHES4.7 (11.94 cm)
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDKobi Electric
    • LUMENS1100
    • MANUFACTURERS PART NUMBERK6L4
    • PACKAGE QUANTITY1
    • SHAPEPAR38
    • TYPEIndoor Flood Light
    • VOLTAGE120
    • WATTAGE16
    • BEAM ANGLE25
    • DIAMETER INCHES4.7 (11.94 cm)
    • COLOR RENDERING INDEX85
    • COLOR TEMPERATURE3000
    • LAMP CODELED-PAR38-1100-30-NFL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.