Luminance L7571 LED G25 Relpacement, E26 Base, 6W, 450 Lumens, 2700K, Energy Star Approved

Rollover image to zoom in

Click image to enlarge

Luminance L7571 LED G25 Relpacement, E26 Base, 6W, 450 Lumens, 2700K, Energy Star Approved

Item #: WBB2137441

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.50
Product Information
Customer Review
Product Q&A
Luminance L7571 LED G25 Relpacement, E26 Base, 6W, 450 Lumens, 2700K, Energy Star Approved

Features:
  • Shape: G25
  • Base: E26
  • Watts: 6
  • Lumens: 450
  • Color Temperature: 2700k
  • Average Life Hours: 25,000 Hours
  • Warranty: 5 Years

Product Specifications

    • LENGTH INCHES114 (289.56 cm)
    • WIDTH INCHES80 (203.2 cm)
    • HEIGHT INCHES114 (289.56 cm)
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDLuminance
    • LUMENS450
    • MANUFACTURERS PART NUMBERL7571
    • PACKAGE QUANTITY1
    • SHAPEG25
    • VOLTAGE120
    • WATTAGE6
    • WEIGHT LBS0.5 (.23 kg)
    • BEAM ANGLE180°
    • DIAMETER INCHES80 (203.2 cm)
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE2700
    • DESCRIPTIONLED G25 Relpacement, Energy Star Approved
    • WARRANTY5
    • LAMP CODEG25, 6W, 2700K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed