Colored Metal Halide

Colored Metal Halide

Colored Metal Halide Lamps

ColorliteTM Metal Halide lamps produce saturated colors of blue, green, magenta and orange. The special mixture of halides provide all of the color without the use of expensive gels or color filters. ColorliteTM lamps can be used with standard Metal Halide ballasts and fixtures. Available in: Double Ended 150W in Blue, Green, Magenta & Orange; ED17 150W & 175W in Blue, Green, Magenta & Orange; T15 250W in Blue, Green, Magenta & Orange; T15 400W in Blue, Green & Magenta; T25 1000W in Blue & Green. Lamps feature high color saturation, high efficiency and consistent color. No color filter required for fixture. Applications include Theme Parks, Building Facades, Theatre and Stage Effects, Recreation Centers, Bridges, Gardens and Parks, Museums and Galleries, Shop Windows etc.


SHAPE
  • SHAPE
BASE
  • BASE
WATTS
  • WATTS
LAMP NUMBER
  • LAMP NUMBER
COMPARE AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS LUMENS LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
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
23.20.147.6:46