Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Rollover image to zoom in

Click image to enlarge

Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Item #: WBB1229096

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.64
Product Information
Customer Review
Product Q&A
Satco S4415 65 Watt Br30 Halogen Light Bulb, Medium Base, 900 Lumens

Features:
  • 65 watt halogen lamp
  • BR30
  • Frost
  • 2000 average rated hours
  • 900 lumens
  • Medium base
  • 130 volts

Product Specifications

    • AVG. LIFE HOURS2000
    • BRANDSatco
    • LUMENS900
    • MANUFACTURERS PART NUMBERS4415
    • PACKAGE QUANTITY48/6
    • SHAPEBR30
    • WATTAGE65
    • ANSI BASEE26
    • FINISHFrost
    • VOLTS130
    • BASE DESCMedium
    • BEAM SPREAD (DEG)FL 80
    • LAMP CODE65BR30/FL/HAL/130V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.