Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2408 100w Halogen W/Medium Base, 120v, 1000 Hrs. Bulb - Pkg Qty 120

Satco S2408 100w Halogen W/Medium Base, 120v, 1000 Hrs. Bulb - Pkg Qty 120

Item #: WBB566011

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.94 each

Sold in packages of 120

Price: $592.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
72A19/HAL/ES/SW/120V 100W Halogen W/Medium Base, 120V, 1000 Hrs.

Satco S2408 Halogen Lamps
  • Energy Saving Halogen
  • Bright, Crisp light
  • Uniform light output
  • Inexpensive to dim

    Product Specifications

      • AVG. LIFE HOURS1000
      • BASEMedium
      • BRANDSatco
      • LUMENS1490
      • MANUFACTURERS PART NUMBERS2408
      • MAXIMUM OVERALL LENGTH (IN.)4-1/8
      • PACKAGE QUANTITY120
      • SHAPEA19
      • TYPEIncandescent
      • VOLTAGE120V
      • WATTAGE72
      • CATEGORYHalogen
      • PACK TYPE2pk
      • LAMP CODE72A19/HAL /ES /SW /120V
      • ANSI BASEE26
      • FINISHFrosted
      • KELVIN TEMP3000

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.