Ushio 3000282 F40t10/5000k, T10, 40 Watts, 20000 Hours Bulb - Pkg Qty 25

Ushio 3000282 F40t10/5000k, T10, 40 Watts, 20000 Hours Bulb - Pkg Qty 25

Item #: WBB261399

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.90 each

Sold in packages of 25

Price: $197.50
Product Information
Customer Review
Product Q&A
F40T10/5000K, T10, 40 watt, 20000 hour rated bulb with G13 base.

At 40 watts and high lumen output, USHIO's Ultra 5000TM T10 fluorescent lamps can increase light output up to 15% over T12lamps, while producing a white, more natural daylight color. When used with electronic ballasts, an additional 10-15% in energy savings may result. The triphosphor coating allow for exceptional color rendering at 90CRI making these lamps ideal for paint stores, retails shops, clothing boutiques, hair salons and graphic arts studios or other environment where color rendering is critical. The Ultra 5000TM T10s are manufactured with a cathode guard which prevents end darkening to insure maximum light output throughout the life of the lamp.

    Features
  • Up to 15% increase in light output over T12 lamps
  • Energy savings of 10%-15% when used with an electronic ballast
  • Precision engineered cathode guard prevents darkening throughout lamp life
  • High Color Rendering - 90CRI
  • Environmental asset - long life prevents the build up of discarded lamps which means less waste
  • No ballast change required; lamps are able to work with standard F40T12 magnetic and electronic ballasts

Product Specifications

    • COLOR FINISHINPHOS
    • BASEG13
    • BRANDUshio
    • COLOR RENDER INDEX90
    • LAMP NUMBERF40T10/5000K
    • LUMENS--
    • MANUFACTURERS PART NUMBER3000282
    • MAXIMUM OVERALL LENGTH (IN.)48
    • PACKAGE QUANTITY25
    • SHAPET10
    • TYPEFluorescent
    • WATTAGE40
    • COVERNO
    • COLOR TEMPERATURE5000
    • OZONE FREEYES
    • LAMP CODEF40T10/5000K
    • MAXIMUM OVERALL LENGTH (MM)1219
    • BEAM ANGLE--
    • FILLHG
    • NOMINAL LENGTH INCHES48 (60.96 cm)
    • ENVELOPE DIAMETER (MM)31.8
    • AVG. LIFE (HOURS)20000
    • BURN POSITIONANY
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)1.3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great buy

Your review: Very clean bright light, good spectrum of light for work environment and great for those suffering from SAD. Better price than locally. Delivered with out problem

Is this review helpful?

Sort by: 
1 ...

1 Result