Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlon® 1043-C, Outlet Box, 3-Gang, Phenolic, 2-3/4" D x 3-5/8" L x 5-7/8" W, Brown, 20 Pack - Pkg Qty 20

Carlon® 1043-C, Outlet Box, 3-Gang, Phenolic, 2-3/4" D x 3-5/8" L x 5-7/8" W, Brown, 20 Pack - Pkg Qty 20

Item #: WBB806975

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 60/20 ($402.00)

$6.70 each

Sold in packages of 20

Price: $134.00
Product Information
Customer Review
Product Q&A
Carlon® 1043-C, Outlet Box, 3-Gang, Phenolic, 2-3/4" D x 3-5/8" L x 5-7/8" W, Brown

Three Gang Phenolic Outlet Box With Compound Angled Nails And High Clamps, 42.9 Cuin. For Use With Non-Metallic Sheathed Cable.

Product Specifications

    • BRANDCarlon®
    • COLOR FINISHBrown
    • WIDTH INCHES5-7/8 (14.92 cm)
    • DEPTH INCHES2-3/4 (6.99 cm)
    • LENGTH INCHES3-5/8 (9.21 cm)
    • MANUFACTURERS PART NUMBER1043-C
    • PACKAGE QUANTITY20
    • CONSTRUCTIONPhenolic
    • NUMBER OF GANGS3
    • MOUNTING METHODCompound Angled Nails
    • MATERIALNon-Metallic
    • DESCRIPTIONOutlet Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.