UL/NEMA/IEC

UL/NEMA/IEC

Bud UL/NEMA/IEC Are The Used Gasket Enclosures For Indoor And Outdoor Electrical Applications.

Bud UL/NEMA/IEC are made of ABS plastic or PC/PBT blended plastic for long lasting durability. Meets NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements allowing use in wet, dirty and/or corrosive environments. Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications. Available in a variety of indoor and outdoor styles. UL Listed. Series NBA to NBF available Color is Light Gray Dimensions and flammability ratings vary.


SERIES
  • SERIES
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 174 items Show All Items

COMPARE
SERIES CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 174 items Show All Items