Sylvania 47013 M70/MULTI-KIT Metal Halide Ballast Kit 70W MH Pulse Start Lamp-ANSI Code M98

Rollover image to zoom in

Click image to enlarge

Sylvania 47013 M70/MULTI-KIT Metal Halide Ballast Kit 70W MH Pulse Start Lamp-ANSI Code M98

Item #: WBB529617

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
120/208/240/277V multi-tap magnetic core and coil ballast for 70W metal halide lamp

Features:


  • Constant power regulation
  • Consistent color temperature and CRI maintenance over lamp life
  • Energy savings up to 15% compared to magnetic systems
  • Improved lumen maintenance
  • Universal input voltage 120-277V
  • High power factor
  • Low harmonic distortion
  • Compact and lightweight case design
  • Ease of installation
  • Typical System Applications: Track and recessed luminaires for Commercial, Retail. Hospitality, and Institutional lighting. Landscape and architectural lighting

Product Specifications

    • LENGTH INCHES4.0000 (10.16 cm)
    • WIDTH INCHES2.9000 (7.37 cm)
    • HEIGHT INCHES3.0000 (7.62 cm)
    • ANSIM98
    • BRANDSYLVANIA
    • DESCRIPTIONMetal Halide
    • LAMP NUMBER1
    • LAMP TYPEM70
    • MANUFACTURERS PART NUMBERM70/MULTI-KIT
    • VOLTAGE120-240
    • ADVANCE CROSS REFERENCE PART #71A5292 & 71A5292-001D
    • WIRING METHODLeads
    • OPEN CIRCUIT VOLTAGE250
    • CIRCUIT TYPEHX-HPF
    • BALLAST FACTOR1
    • STARTING METHODPulse Ignitor
    • UNV. LIGHTING TECH (U.L.T.) CROSS REFERENCE PART #M70MLTLC3M & M70MLTLC3M-500K
    • WATTS70