Sylvania 47759 M400/120/277/F-CAN 400W Metal Halide Lamp or 360W Metal Halide Lamp - ANSI Code M59

Sylvania 47759 M400/120/277/F-CAN 400W Metal Halide Lamp or 360W Metal Halide Lamp - ANSI Code M59

Item #: WBB529485

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.10 Save up to 9%
Price: $158.95
Product Information
Customer Review
Product Q&A
120/277V magnetic F can ballast for 400W metal halide lamp

Features:


  • Constant power regulation
  • Consistent color temperature and CRI maintenance over lamp life
  • Energy savings up to 15% compared to magnetic systems
  • Improved lumen maintenance
  • Universal input voltage 120-277V
  • High power factor
  • Low harmonic distortion
  • Compact and lightweight case design
  • Ease of installation
  • Typical System Applications: Track and recessed luminaires for Commercial, Retail. Hospitality, and Institutional lighting. Landscape and architectural lighting

Product Specifications

    • LENGTH INCHES19.7000 (50.04 cm)
    • WIDTH INCHES4.1000 (10.41 cm)
    • HEIGHT INCHES4.3200 (10.97 cm)
    • ANSIM59
    • BRANDSYLVANIA
    • DESCRIPTIONMetal Halide
    • LAMP TYPEM400
    • LAMP NUMBER1
    • MANUFACTURERS PART NUMBER47759 M400/120/277/F-CAN
    • VOLTAGE120-277
    • BALLAST FACTOR1
    • STARTING METHODOcv
    • WATTS400
    • CIRCUIT TYPECWA
    • OPEN CIRCUIT VOLTAGE300
    • WIRING METHODLeads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed