Marathon PowerWash™, Stainless Steel

Marathon PowerWash™, Stainless Steel

Marathon Motors PowerWash™ Washdown Duty, Stainless Steel, 3 Phase Motors Are Used For Food Processing Or Other Applications Requiring High Pressure Washdown.

Marathon Motors PowerWash™ Washdown Duty, Stainless Steel, 3 Phase Motors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC) or Totally Enclosed Not Vented (TENV) stainless steel enclosures specially designed for use in high pressure washdown applications. Ball bearing construction accommodates varying belt loads and tension. Available in a wide selection of 60 Hertz, 3 Phase, 1800 and 3600 RPM units to meet particular power requirement or application. Choose from 0.33, 0.5, 0.75, 1, 1.5, 2, 3, 5, 7.5 and 10 HP for various Rigid C-Frame designations. 208-230/460V.


HP
  • HP
RPM
  • RPM
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING

Showing 15 of 23 items Show All Items

COMPARE PRICE EACH
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY 1-2 3+
COMPARE

Showing 15 of 23 items Show All Items
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
54.167.29.208:44