Baldor Inverter/Vector Motors

Baldor Inverter/Vector Motors

Baldor Inverter/Vector Motors Are Designed For Conveyors, Extruders, Printing Lines, Metal Processing, Packaging, Test Stands And Other Applications Where Constant Torque Is Required Over A Wide Speed Range.

Baldor Inverter/Vector Motors are made with a heavy gauge steel frame for long lasting durability. Features a totally-enclosed design to prevent water and debris from damaging motor for added safety and protection. Pressure cast aluminum end plates with ribbed design for strength and stability. Includes insulated ODE bearing for increased reliability. 3 normally-closed thermostats for enhanced versatility. Maximum voltage is 460. RPM and horsepower vary per model. Package quantity is 1.


MAX. HP
  • MAX. HP
MAX. RPM
  • MAX. RPM
MAX. VOLTS
  • MAX. VOLTS
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
COMPARE
MFG. PART # MAX. HP MAX. RPM MAX. VOLTS FRAME ENCLOSURE IMAGE MODEL QTY PRICE
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
54.81.127.81:46