UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor

UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor

Brakemotors Are Available in A Variety Of Single or 3 Phase Totally Enclosed Designs.

Brakemotors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors with Totally Enclosed Fan Cooled (TEFC) or Totally Enclosed Not Vented (TENV) enclosures which are used for use in environments exposed to clogging through dirt, dust or lint. Wide selection of UNIMOUNT#174; and Marathon® brand Single or 3 Phase units with 1200, 1735, 1745 and 1800 RPMs are available with 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2, 10 and 15 horsepower for various rigid frame and voltage designations.


HP
  • HP
RPM
  • RPM
PHASE
  • PHASE
VOLTS
  • VOLTS
COMPARE PRICE EACH
HP RPM PHASE VOLTS IMAGE MODEL QTY 1-2 3+
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
54.227.48.147:46