Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base

Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base

Leeson Aeration Fan Motors Are Used For Agricultural And Other Applications Requiring Protection From The Environment.

Leeson Single Phase, Rigid Base, Aeration Fan Motors are solidly made for long lasting durability and dependability. Totally enclosed air over motors are dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Built-in terminal panel for quick, easy connections. 3450 RPM. Available in .75, 1, 1.5, 2 and 3 horsepower.


HP
  • HP
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME FL AMPS IMAGE MODEL QTY PRICE