Baldor DC Metric Frame Motors

Baldor DC Metric Frame Motors

Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox.


HP
  • HP
FRAME
  • FRAME
RPM
  • RPM
PART #
  • PART #
COMPARE MANUFACTURERS PRICE EACH
HP FRAME VOLTAGE RPM PART # IMAGE MODEL QTY MODEL 6+
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
54.196.69.175:46