Low Voltage DC Motors

Low Voltage DC Motors

Low Voltage DC Motors Are Used For Multiple Machine Applications.

Low Voltage DC Motors are made of heavy duty steel for long lasting durability. Low Voltage DC Motors feature IP44 Enclosure, 56D Frame, 3000 RPM, B14 Mounting, Easy Access Brushes for Servicing, Removable Stamp Steel Base, Permanently Lubricated Sealed Ball Bearings, High Starting Torque, Linear Speed/Torque Over Entire Speed Range, Dynamic Braking and Two Lead Connections for Simple Rotation Reversing. Motors available in 1/15 (90V), 1/8 (12 or 90V), 1/6 (12V) and 1.6 (90V) HP.


COMPARE
HP MOUNTING RPM VOLTAGE ENCLOSURE FRAME IMAGE MODEL QTY PRICE
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
54.196.101.118:44